Motion
BH 16
Bearhug Locknut - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6560 in Width, Carbon Steel
MI ITEM #01326596
MFR #BH 16
Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.137-12 Thread Size, 4.1560 in OD, 3.8440 in Face Dia., 0.6560 in Width, Carbon Steel
MI ITEM #01326596
MFR #BH 16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.78/each

Specifications

Dimensions

  • Axial Load
    38200 lbs
  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1560 in
  • Overall Width
    0.6560 in
  • Thread Size  
    3.1370-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968301608

Overview

Mfr description
BH 16 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought