Motion
307461
Airflex CB Series Kits and Spare Parts Friction Shoe Assembly
Mi Item #01326608
MFR #307461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Friction Shoe Assembly
Mi Item #01326608
MFR #307461

Mfr description
307461 SHOE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3.08 in
  • Weight
    0.20 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    307461
  • Package Contents
    Friction Shoe Assembly
  • Product Material
    Aluminum
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)