Motion
CHB2206WN
CHB2206WN
Mi Item #01326670
MFR #CHB2206WN
Price$235.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2206WN
Mi Item #01326670
MFR #CHB2206WN

Mfr description
CHB2206WN 3" 220 WHITE NYLN HRG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.76/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    0.70 lbs

Details

  • Bearing Material
    White Nylon
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)