Motion
BH 20
Bearhug Locknut - 3.918-12 Thread Size, 5.1880 in OD, 4.8130 in Face Dia., 0.8440 in Width, Carbon Steel
Mi Item #01326689
MFR #BH 20
Price$137.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.918-12 Thread Size, 5.1880 in OD, 4.8130 in Face Dia., 0.8440 in Width, Carbon Steel
Mi Item #01326689
MFR #BH 20

Mfr description
BH 20 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.61/each

Specifications

Dimensions

  • Axial Load
    67100 lbs
  • Face Diameter  
    4.8130 in
  • Outside Diameter  
    5.1880 in
  • Overall Width
    0.8440 in
  • Thread Size  
    3.918-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)