Motion
624
Keyless Bushing - Trantorque GT Series, 2.0000 in ID, 2.8750 in OD, 3.5625 in LTB
MI ITEM #01326714
MFR #624
Price$502.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 2.0000 in ID, 2.8750 in OD, 3.5625 in LTB
MI ITEM #01326714
MFR #624

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$502.34/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Length Through Bore  
    3.5625 in
  • Outside Diameter  
    2.8750 in
  • Overall Length
    3-9/16 in
  • Weight
    3.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345003858
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345003858

Overview

Mfr description
6202560 2" TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text