Motion
BH 22
Bearhug Locknut - 4.325-12 Thread Size, 5.7190 OD, 5.2810 in Face Dia., 0.9380 in Width, Carbon Steel
MI ITEM #01326734
MFR #BH 22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 4.325-12 Thread Size, 5.7190 OD, 5.2810 in Face Dia., 0.9380 in Width, Carbon Steel
MI ITEM #01326734
MFR #BH 22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    83300 lbs
  • Face Diameter  
    5.2810 in
  • Outside Diameter  
    5.7190 in
  • Overall Width
    0.9380 in
  • Thread Size  
    4.325-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand

Overview

Mfr description
BH 22 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought