Motion
622
Keyless Bushing - Trantorque GT Series, 1.8750 in ID, 2.8750 in OD, 3.5625 in LTB
Mi Item #01326803
MFR #622
Price$461.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 1.8750 in ID, 2.8750 in OD, 3.5625 in LTB
Mi Item #01326803
MFR #622

Mfr description
6202520 1-7/8 TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.09/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Length Through Bore  
    3.5625 in
  • Outside Diameter  
    2.8750 in
  • Overall Length
    3-9/16 in
  • Weight
    3.00 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345002608
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345002608

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)