Motion
RP 406 CHAIN
Silent Chain - RamPower, Center Guide Style, 0.5000 in Pitch, 1.5000 in Overall Width, Steel Material
Mi Item #01326813
MFR #RP 406 CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - RamPower, Center Guide Style, 0.5000 in Pitch, 1.5000 in Overall Width, Steel Material
Mi Item #01326813
MFR #RP 406 CHAIN

Mfr description
RP 406 CHAIN
  • RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
  • RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.5000 in
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    1.6 lbs/ft
  • Width
    1.5000 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    RamPower
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    RP
  • Working Load Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)