Motion
BH 01
Bearhug Locknut - .469-32 Thread Size, 0.8750 OD, 0.7190 in Face Dia., 0.3750 in Width, Carbon Steel
MI ITEM #01326823
MFR #BH 01
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .469-32 Thread Size, 0.8750 OD, 0.7190 in Face Dia., 0.3750 in Width, Carbon Steel
MI ITEM #01326823
MFR #BH 01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.65/each

Specifications

Dimensions

  • Axial Load
    5700 lbs
  • Face Diameter  
    0.7190 in
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.3750 in
  • Thread Size  
    0.4690-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968300106

Overview

Mfr description
BH 01 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought