Motion
BH 02
Bearhug Locknut - .586-32 Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3750 in Width, Carbon Steel
MI ITEM #01326867
MFR #BH 02
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .586-32 Thread Size, 1.0000 in OD, 0.8130 in Face Dia., 0.3750 in Width, Carbon Steel
MI ITEM #01326867
MFR #BH 02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.94/each

Specifications

Dimensions

  • Axial Load
    6500 lbs
  • Face Diameter  
    0.8130 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.3750 in
  • Thread Size  
    0.5860-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968300205

Overview

Mfr description
BH 02 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought