Motion
099257-001-D

ASCO
099257-001-D

ASCO® 099257-001-D Replacement Coil
Mi Item #01326918
MFR #099257-001-D
Price$438.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
099257-001-D

ASCO® 099257-001-D Replacement Coil
Mi Item #01326918
MFR #099257-001-D

Mfr description
099257-001-D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$438.75/each

Specifications

Dimensions

  • Overall Weight
    0.22 lbs
  • Weight
    0.22 lbs, 0.55

Details

  • For Use With
    8215B050CSA, 8215B060CSA, 8215B070CSA, 8215B080CSA, 8215C053, 8215C063, 8215C073, 8215C083, EF8215B080, EF8215C053
  • Replacement Part Type
    Replacement Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)