Motion
BHL 05
Bearhug Locknut - .969-32 Thread Size, 1.5630 in OD, 1.2810 in Face Dia., 0.4690 in Width, Carbon Steel
MI ITEM #01326956
MFR #BHL 05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .969-32 Thread Size, 1.5630 in OD, 1.2810 in Face Dia., 0.4690 in Width, Carbon Steel
MI ITEM #01326956
MFR #BHL 05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    12600 lbs
  • Face Diameter  
    1.2810 in
  • Height
    0.6
  • Length
    1.65
  • Outside Diameter  
    1.5630 in
  • Overall Width
    0.4690 in
  • Thread Size  
    .969-32
  • Weight
    0.26
  • Width
    1.75

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHL
  • Thread Direction
    Left Hand

Overview

Mfr description
BHL 05 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought