Motion
673
Keyless Bushing - Trantorque GT Series, 18 mm ID, 38 mm OD, 38.1 mm LTB
MI ITEM #01326981
MFR #673
Your Price$151.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 18 mm ID, 38 mm OD, 38.1 mm LTB
MI ITEM #01326981
MFR #673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.03/each(List $175.74)

Overview

Mfr description
6202805 18MM TRANTORQUE

Specifications

  • Keyless Bushing Type
    Collar Nut Clamping
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Overall Length
    38.1 mm
  • Series
    Trantorque GT
  • Manufacturer Upc Number
    662345001144
  • Weight
    0.50 lbs
  • UPC_NO
    662345001144
  • Bore Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text