Motion
142640HM
Airflex VC Series Constricting Clutches and Brakes Single Narrow
Mi Item #01327098
MFR #142640HM
Price$10,309.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow
Mi Item #01327098
MFR #142640HM

Mfr description
142640-HM RIM & TUBE ASSY
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,309.42/each

Specifications

Dimensions

  • Friction Width
    6 inch
  • Inertia
    115 pound per square foot
  • Size
    16 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1400 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
  • Static Torque Forward
    65000 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)