Motion
BH 09
Bearhug Locknut - 1.767-18 Thread Size, 2.5310 OD, 2.2810 in Face Dia., 0.5000 in Width, Carbon Steel
MI ITEM #01327129
MFR #BH 09
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.767-18 Thread Size, 2.5310 OD, 2.2810 in Face Dia., 0.5000 in Width, Carbon Steel
MI ITEM #01327129
MFR #BH 09

Mfr description
BH 09 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Axial Load
    19900 lbs
  • Face Diameter  
    2.2810 in
  • Outside Diameter  
    2.5310 in
  • Overall Width
    0.5000 in
  • Thread Size  
    1.7670-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968300908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)