Motion
BH 11
Bearhug Locknut - 2.157-18 Thread Size, 2.9690 in OD, 2.6560 in Face Dia., 0.5630 in Width, Carbon Steel
MI ITEM #01327176
MFR #BH 11
Price$23.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.157-18 Thread Size, 2.9690 in OD, 2.6560 in Face Dia., 0.5630 in Width, Carbon Steel
MI ITEM #01327176
MFR #BH 11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.22/each

Specifications

Dimensions

  • Axial Load
    26700 lbs
  • Face Diameter  
    2.6560 in
  • Outside Diameter  
    2.9690 in
  • Overall Width
    0.5630 in
  • Thread Size  
    2.1570-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968301103

Overview

Mfr description
BH 11 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought