Motion
BH 14
Bearhug Locknut - 2.751-18 Thread Size, 3.6250 OD, 3.3130 in Face Dia., 0.6250 in Width, Carbon Steel
Mi Item #01327218
MFR #BH 14
Price$43.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.751-18 Thread Size, 3.6250 OD, 3.3130 in Face Dia., 0.6250 in Width, Carbon Steel
Mi Item #01327218
MFR #BH 14

Mfr description
BH 14 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.84/each

Specifications

Dimensions

  • Axial Load
    34900 lbs
  • Face Diameter  
    3.3130 in
  • Outside Diameter  
    3.6250 in
  • Overall Width
    0.6250 in
  • Thread Size  
    2.7510-18 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968301400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)