Motion
29650
Rotary Shaft Seal - Solid, 2.952 in Shaft Dia., 4.414 in OD, 0.688 in Overall Width
MI ITEM #01327226
MFR #29650
Your Price$24.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.952 in Shaft Dia., 4.414 in OD, 0.688 in Overall Width
MI ITEM #01327226
MFR #29650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.20/each(List $33.39)

Overview

Mfr description
29650 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.952 in
  • Outside Diameter
    4.414 in
  • Overall Width
    0.688 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311497886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text