Motion
BHI 05
Bearhug Locknut - 1.250-16 Thread Size, 2.0000 in OD, 1.6880 in Face Dia., 0.5630 in Width, Hardened Alloy Steel
MI ITEM #01327307
MFR #BHI 05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.250-16 Thread Size, 2.0000 in OD, 1.6880 in Face Dia., 0.5630 in Width, Hardened Alloy Steel
MI ITEM #01327307
MFR #BHI 05

Mfr description
BHI 05 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    19200 lbs
  • Face Diameter  
    1.6880 in
  • Height
    0.7
  • Length
    2.25
  • Outside Diameter  
    2.0000 in
  • Overall Width
    0.5630 in
  • Thread Size  
    1.250-16
  • Weight
    3.14
  • Width
    2.35

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHI
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)