Motion
6202105 1/4

FENNER DRIVES
6202105 1/4

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.2500 in ID, 0.6250 in OD, 0.7500 in LTB
Mi Item #01327333
MFR #6202105 1/4
Price$75.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6202105 1/4

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.2500 in ID, 0.6250 in OD, 0.7500 in LTB
Mi Item #01327333
MFR #6202105 1/4

Mfr description
6202105 1/4 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.16/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Hub Contact Pressure
    +13210.4 psi
  • Length Through Bore  
    0.7500 in
  • Maximum Transmitted Thrust
    1167.2 lb
  • Mountable Length
    3/8 in
  • Outside Diameter  
    0.6250 in
  • Overall Length
    3/4 in
  • Shaft Contact Pressure
    +41282.5 psi
  • Weight
    0.03 lbs

Details

  • Finish Coating
    Zinc Plated
  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001243
  • Material
    Steel
  • Maximum Transmitted Torque
    145.6 in
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • UPC_NO
    662345001243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)