Motion
143122AL
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #01327362
MFR #143122AL
Price$3,257.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex EB Series Expanding Clutches and Brakes
MI ITEM #01327362
MFR #143122AL

Mfr description
143122AL CLUTCH
  • Rugged tire-like expanding tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,257.40/each

Specifications

Dimensions

  • Friction Width
    3.5 inch
  • Inertia
    3 pound per square foot
  • Size
    12 in-oz

Details

  • Application
    Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    EB
  • Configuration
    Single Element
  • Item Type
    Element Assembly
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    EB Series
  • Static Torque Forward
    7500 LB.IN@75 PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)