Motion
6202112EN

FENNER DRIVES
6202112EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.5000 in ID, 0.8750 in OD, 1.0000 in LTB
MI ITEM #01327376
MFR #6202112EN
Price$115.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
6202112EN

Collar Nut Clamping Keyless Bushing - Trantorque Mini Series, 0.5000 in ID, 0.8750 in OD, 1.0000 in LTB
MI ITEM #01327376
MFR #6202112EN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$115.48/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Hub Contact Pressure
    16336.8 psi
  • Length Through Bore  
    1.0000 in
  • Maximum Transmitted Thrust
    2445.6 lb
  • Mountable Length
    1/2 in
  • Outside Diameter  
    0.8750 in
  • Overall Length
    1 in
  • Shaft Contact Pressure
    +32436.25 psi
  • Weight
    0.09 lbs

Details

  • Finish Coating
    Nickel Plated
  • Flange Type
    No Flange
  • Installation Torque
    287.66 ft-lbs
  • Keyless Bushing Type
    Collar Nut Clamping
  • Material
    Steel
  • Maximum Transmitted Torque
    611.2 in
  • Mounting Type
    Internal
  • Number Of Locking Screws
    1
  • Number Of Tapers
    1
  • Series
    Trantorque Mini
  • Transmissible Axial Force
    2694.4 lbs
  • UPC_NO
    662345002288

Overview

Mfr description
6202112 1/2 TRANS TORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought