Motion
DSG 303 CHAIN
Silent Chain - Standard, Dual Side Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
MI ITEM #01327427
MFR #DSG 303 CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - Standard, Dual Side Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
MI ITEM #01327427
MFR #DSG 303 CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.7500 in
  • Inside Width
    0.5000 in
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    0.6 lbs/ft
  • Width
    0.7500 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    Standard
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    DSG
  • Working Load Capacity
    2950 lbs

Overview

Mfr description
DSG 303 CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
  • Cut to length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought