Motion
BH 04
Bearhug Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.4060 in Width, Carbon Steel
Mi Item #01327437
MFR #BH 04
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.4060 in Width, Carbon Steel
Mi Item #01327437
MFR #BH 04

Mfr description
BH 04 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Axial Load
    9900 lbs
  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.4060 in
  • Thread Size  
    0.7810-32 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand
  • UPC_NO
    751968300403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)