Motion
CHB2206C
Mi Item #01327465
MFR #CHB2206C
Price$2,882.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01327465
MFR #CHB2206C

Mfr description
CHB2206C 3 " 220/226 CZ BRG HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,882.58/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    3.90 lbs

Details

  • Bearing Material
    Ceramic
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +1000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)