Motion
BH 21
Bearhug Locknut - 4.122-12 Thread Size, 5.4380 in OD, 5.0000 in Face Dia., 0.8750 in Width, Carbon Steel
MI ITEM #01327479
MFR #BH 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 4.122-12 Thread Size, 5.4380 in OD, 5.0000 in Face Dia., 0.8750 in Width, Carbon Steel
MI ITEM #01327479
MFR #BH 21

Mfr description
BH 21 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    69900 lbs
  • Face Diameter  
    5.0000 in
  • Outside Diameter  
    5.4380 in
  • Overall Width
    0.8750 in
  • Thread Size  
    4.122-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)