Specifications
Dimensions
- Clutch Brake Size Code28
Details
- Clutch Brake TypePneumatic Constricting Clutch/Brake
- Compatible Model Part Number28VC650
- Product TypesAir Tube
- SeriesVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)