Motion
25001-8742

GARLOCK KLOZURE
25001-8742

Oil Seal - Split, 10.000 in Shaft Dia., 11.910 in OD, 0.838 in Overall Width, Model 21 Design, Mill-Right N Lip Material
MI ITEM #01327615
MFR #25001-8742
Price$632.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25001-8742

Oil Seal - Split, 10.000 in Shaft Dia., 11.910 in OD, 0.838 in Overall Width, Model 21 Design, Mill-Right N Lip Material
MI ITEM #01327615
MFR #25001-8742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$632.97/each

Specifications

Dimensions

  • Outside Diameter
    11.910 in
  • Overall Width
    0.838 in
  • Shaft Diameter
    10.000 in
  • Weight
    1.55 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 21
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25001-8742
  • Manufacturer Upc Number
    717744048228
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Seal Type
    Split Seal
  • Series
    Model 21
  • Solid / Split
    Split
  • Spring Material
    302SS

Overview

Mfr description
21X8742 MILL-RIGHT N SPLIT 10.000"ID
  • Low-speed service seal
  • Cover plate required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought