Motion
1/4 RED-GO 85  ROUND SECTION BELTING

FENNER DRIVES
1/4 RED-GO 85 ROUND SECTION BELTING

Round Belt - 1/4 in OD, Red
Mi Item #01327624
MFR #1/4 RED-GO 85 ROUND SECTION BELTING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
1/4 RED-GO 85 ROUND SECTION BELTING

Round Belt - 1/4 in OD, Red
Mi Item #01327624
MFR #1/4 RED-GO 85 ROUND SECTION BELTING

Mfr description
1/4 RED-GO 85 ROUND SECTION BELTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    2 in
  • Outside Diameter  
    1/4 in

Details

  • Band Type
    Belting
  • Color
    Red
  • Manufacturer Catalog Number
    1/4 RED-GO 85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)