Motion
PW-04
Bearing Lock Washer - 0.8010 in ID, 1.6560 in Outside Dia., 1.1400 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01327678
MFR #PW-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.8010 in ID, 1.6560 in Outside Dia., 1.1400 in Face Dia., Carbon Steel Material, PW Series
MI ITEM #01327678
MFR #PW-04

Mfr description
PW 04 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.1400 in
  • Outside Diameter Over Tangs
    1.6560 in
  • Tang Width  
    0.1660 in

Details

  • Compatible Lock Nut Number
    PN-04
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    PW
  • UPC_NO
    751968420408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)