Specifications
Dimensions
- Length10.00 in
- Weight26.83 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number405342
- Product MaterialGray Cast Iron
- SeriesCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)