Specifications
Dimensions
- Minimum Pulley Diameter5-5/8 in
- Outside Diameter9/16 in
Details
- ColorRed
- Manufacturer Catalog Number9/16 RED-GO 85
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)