Motion
WA121905
WA121905
MI ITEM #01327792
MFR #WA121905
Your Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WA121905
MI ITEM #01327792
MFR #WA121905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.73/each(List $0.91)

Overview

Mfr description
WA121905 WA121905

Specifications

  • Part Type
    Washer
  • Compatible Wheel Hub Length
    2.188 in, 2.750 in
  • Compatible Part Number
    ZB121920, ZB121930, ZB12193001, ZB121940, ZF081239, ZF081240, ZF081248 (Roller Bearings), ZX121930
  • Compatible Series
    05, 100, 110, 12, 16, 18, 40, 42, 61, 62, 71, 72, 78
  • Axle Type
    Hollow, Solid
  • Washer Type
    Nylon Sealed Combination Washer
  • Part Material
    Nylon
  • Inside Diameter
    0.750 in
  • Outside Diameter
    1.188 in
  • Product Type
    Caster & Wheel Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought