Motion
BH 065
Bearhug Locknut - 1.312-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.5000 in Width, Carbon Steel
MI ITEM #01327827
MFR #BH 065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.312-18 Thread Size, 2.0630 in OD, 1.8130 in Face Dia., 0.5000 in Width, Carbon Steel
MI ITEM #01327827
MFR #BH 065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    15600 lbs
  • Face Diameter  
    1.8130 in
  • Height
    0.7
  • Length
    2.15
  • Outside Diameter  
    2.0630 in
  • Overall Width
    0.5000 in
  • Thread Size  
    1.312-18
  • Weight
    0.05
  • Width
    2.3

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand

Overview

Mfr description
BH 065 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought