Motion
558
Solid Core Round Belt - 3/32 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01327888
MFR #558
Price$0.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/32 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01327888
MFR #558

Mfr description
4908003 CLEAR 85 3/32"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    19 mm
  • Outside Diameter  
    3/32 in
  • Overall Length  
    100 ft
  • Section Size
    3/32 in

Details

  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4908003
  • Material
    Polyurethane
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)