Motion
WS-08
Bearing Lock Washer - 1.5830 in ID, 2.4690 in Outside Dia., 2.3110 in Face Dia., Stainless Steel Material, WS Series
Mi Item #01327903
MFR #WS-08
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.4690 in Outside Dia., 2.3110 in Face Dia., Stainless Steel Material, WS Series
Mi Item #01327903
MFR #WS-08

Mfr description
WS 08 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.5830 in
  • Face Diameter  
    2.3110 in
  • Outside Diameter Over Tangs
    2.4690 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    NS-08
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WS
  • UPC_NO
    751968730804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)