Motion
RP 610
Silent Chain - RamPower Chain, Center Guide Style, 0.7500 in Pitch, 2.5000 in Overall Width, Steel Material
MI ITEM #01327970
MFR #RP 610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - RamPower Chain, Center Guide Style, 0.7500 in Pitch, 2.5000 in Overall Width, Steel Material
MI ITEM #01327970
MFR #RP 610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RP 610 SILENT CHAIN
  • RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
  • RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    RamPower
  • Pitch
    0.7500 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    2.5000 in
  • Overall Length
    10 ft
  • Working Load Capacity
    37500 lbs
  • Weight
    4.4 lbs/ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought