Motion
570
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01328001
MFR #570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01328001
MFR #570

Mfr description
4908012 CLEAR 85 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    51 mm
  • Outside Diameter  
    1/4 in
  • Overall Length  
    100 ft
  • Section Size
    1/4 in

Details

  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4908012
  • Material
    Polyurethane
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)