Motion
573
Solid Core Round Belt - 5/16 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01328035
MFR #573
Price$3.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 5/16 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01328035
MFR #573

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.95/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    64 mm
  • Outside Diameter  
    5/16 in
  • Overall Length  
    100 ft
  • Section Size
    5/16 in

Details

  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4908015
  • Material
    Polyurethane
  • Standards Met
    FDA

Overview

Mfr description
4908015 CLEAR 85 5/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought