Motion
BH 18
Bearhug Locknut - 3.527-12 Thread Size, 4.6560 OD, 4.2810 in Face Dia., 0.7810 in Width, Carbon Steel
MI ITEM #01328049
MFR #BH 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.527-12 Thread Size, 4.6560 OD, 4.2810 in Face Dia., 0.7810 in Width, Carbon Steel
MI ITEM #01328049
MFR #BH 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    53600 lbs
  • Face Diameter  
    4.2810 in
  • Outside Diameter  
    4.6560 in
  • Overall Width
    0.7810 in
  • Thread Size  
    3.527-12

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BH
  • Thread Direction
    Right Hand

Overview

Mfr description
BH 18 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought