Motion
711846
Nitrile Block Vee Packing Seal - BV, 0.281 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01328056
MFR #711846
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Block Vee Packing Seal - BV, 0.281 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01328056
MFR #711846

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
711846 OIL SEAL

Specifications

  • Width
    0.281 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Continuous Temperature Range
    -40 to 250 °F
  • Cross Section
    0.281 in
  • Design Type
    BV
  • Pressure Tolerance
    Up to 4000 psi (Over 500 psi use a Back-Up Washer)
  • Seal Type
    Block Vee Packing Seal
  • UPC_NO
    085311079211
  • Typical Application
    Use With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
  • Weight
    0.11 lbs
  • Shaft Diameter
    4.688 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text