Motion
WI-13
Bearing Lock Washer - 2.5470 in ID, 3.6880 in Outside Dia., 3.1400 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01328198
MFR #WI-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5470 in ID, 3.6880 in Outside Dia., 3.1400 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01328198
MFR #WI-13

Mfr description
WI 13 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.5470 in
  • Face Diameter  
    3.1400 in
  • Outside Diameter Over Tangs
    3.6880 in
  • Tang Width  
    0.2600 in

Details

  • Compatible Lock Nut Number
    NI-13
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WI
  • UPC_NO
    751968721307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)