Motion
4908033 CLEAR 85 3/4"

FENNER DRIVES
4908033 CLEAR 85 3/4"

Solid Core Round Belt - 3/4 in OD, Solid Core Type, 100 ft Overall Length, Clear
MI ITEM #01328220
MFR #4908033 CLEAR 85 3/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4908033 CLEAR 85 3/4"

Solid Core Round Belt - 3/4 in OD, Solid Core Type, 100 ft Overall Length, Clear
MI ITEM #01328220
MFR #4908033 CLEAR 85 3/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    152 mm
  • Outside Diameter  
    3/4 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4908033
  • Material
    Polyurethane
  • Standards Met
    FDA

Overview

Mfr description
4908033 CLEAR 85 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought