Motion
B3T21
General Purpose Plug - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 2800 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #01328286
MFR #B3T21
Price$10.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 3/8 in NPTF, 3/8 – 18 Female Thread, 2800 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #01328286
MFR #B3T21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.79/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.81 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    11200 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    15.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    2800 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
B3T21 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text