Motion
57
Hollow Core Round Belt - 1/4 in OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #01328293
MFR #57
Price$4.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hollow Core Round Belt - 1/4 in OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #01328293
MFR #57

Mfr description
4934012 CLEAR 85 QC 1/4"
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.25/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    2 in
  • Outside Diameter  
    1/4 in
  • Overall Length  
    100 ft
  • Section Size
    1/4 in

Details

  • Additional Details
    Hollow
  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934012
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)