Overview
Mfr description
WA163900 AWA00007 1X2-7/16X3/
Specifications
- Part TypeWasher
- Compatible Wheel Hub Length2.750 in, 3.250 in
- Compatible Part NumberZF121648, ZF121657, ZF121664, ZF121677 (Spanner Bushings), ZF162057
- Compatible Series300, 310, 330, 400, 410, 44, 600, 63, 81, 84, 90, 92
- Axle TypeHollow
- Washer TypeThrust Washer
- Inside Diameter1.000 in
- Outside Diameter2.438 in
- Product TypeCaster & Wheel Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data