Motion
RPV1240
Silent Chain - High Performance Chain, Side Guide Style, 1.5000 in Pitch, 10.0000 in Overall Width, Steel Material
MI ITEM #01328332
MFR #RPV1240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - High Performance Chain, Side Guide Style, 1.5000 in Pitch, 10.0000 in Overall Width, Steel Material
MI ITEM #01328332
MFR #RPV1240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RPV1240 CHAIN
  • RPV series chain and sprockets are high performance products offering maximum speed and power handling capability
  • RPV is usually the choice for challenging applications, particularly where space is limited and power or speed requirements exceed the capacity of other products
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    High Performance
  • Pitch
    1.5000 in
  • Chain Construction
    Side Guide
  • Material
    Steel
  • Chain Overall Width
    10.0000 in
  • Overall Length
    10 ft
  • Working Load Capacity
    300000 lbs
  • Weight
    30.8 lbs/ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text