Motion
BHI 12
Bearhug Locknut - 2.250-16 Thread Size, 3.2500 in OD, 2.8750 in Face Dia., 0.6880 in Width, Hardened Alloy Steel
MI ITEM #01328339
MFR #BHI 12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 2.250-16 Thread Size, 3.2500 in OD, 2.8750 in Face Dia., 0.6880 in Width, Hardened Alloy Steel
MI ITEM #01328339
MFR #BHI 12

Mfr description
BHI 12 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    40500 lbs
  • Face Diameter  
    2.8750 in
  • Outside Diameter  
    3.2500 in
  • Overall Width
    0.6880 in
  • Thread Size  
    2.250-16

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHI
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)