Motion
1892
Hollow Core Round Belt - 5/8 in OD, 100 ft Overall Length, Hollow Core Type
Mi Item #01328426
MFR #1892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hollow Core Round Belt - 5/8 in OD, 100 ft Overall Length, Hollow Core Type
Mi Item #01328426
MFR #1892

Mfr description
4934030 CLEAR 85 QC 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    5 in
  • Outside Diameter  
    5/8 in
  • Overall Length  
    100 ft
  • Section Size
    5/8 in

Details

  • Additional Details
    Hollow
  • Band Type
    Belting
  • Color
    Clear
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934030
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)