Motion
59
Pneumatic Plug - Steel Body Material, 1/2 in Body Size
MI ITEM #01328519
MFR #59
List Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/2 in Body Size
MI ITEM #01328519
MFR #59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.48/each for your price

Overview

Mfr description
59 PLUG

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Body Material
    Steel
  • Body Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text